Abbotsford
intk4421m

INTERMATIC K4421M 15Amp 120VAC 1800W Photo Control, Grey

Price $31.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:K4421M

Description

K4400 Series photo control feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. Cadmium sulfide photocell. Sonic welded polycarbonate housing and lens to seal out moisture. Delay action eliminates load switching OFF due to car headlights and lightning. 6 inch leads. Light level slide adjustment. Controls come with a washer gasket and locking nut. Heavy duty die cast housings.


Mechanical bimetal switch with Cadmium Sulfide photocell

Delay feature prevents unwanted OFF switching

Die-cast metal housing

1⁄2"-14 NPSM threaded stem

Washer gasket and locking nut included

#18 AWG, 9" wire leads

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Cadmium Sulfide Photocell Voltage Rating 120 V
Ballast Load 8.3 A, 1000 VA Sensor Type Thermal
Mounting Type 1/2-14 NPT Threaded Stem Amperage Rating 15 A
Frequency Rating 50/60 Hz Power Rating 1 W, 1800 W Tungsten
Terminal Connection 6 in Color Coded Wire Lead Material Metal
Color Gray Dimensions 1-15/16 in L x 1-15/16 in W x 3-3/4 in D
Temperature Rating -40 to 158 °F Standards UL Listed, CSA Certified, California Title 20, 24 Compliant
Application Dusk to Dawn Lighting Control UPC 078275105997

Packages

1 - UNIT - 1 12 - UNIT - 12