INTERMATIC K4136M PC STEM MNT 1800W 120V277V 1/2IN HUB DC
Description
Photo control features stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provides dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulphide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes.
Specifications
Brand Name | Intermatic | Item Name | Photocontrol |
Type | Thermal, Automatic Switching | Voltage Rating | 120 - 277 VAC |
Ballast Load | 1800 - 4150 VA, 15 A Ballast Current | Sensor Type | Cadmium Sulfide |
Amperage Rating | 16.7 A Tungsten Current | Frequency Rating | 50/60 Hz |
Power Rating | 1 W, 2000 - 4625 W Tungsten | Terminal Connection | 1/2-14 NPT Thread, Color Coded Lead |
Color | Gray | Dimensions | 1-15/16 in L x 1-15/16 in W x 3-3/4 in D |
Temperature Rating | -40 to 158 °F | Standards | CSA, Title CA 20 Listed, California Title 24 Compliant |
Application | Dusk to Dawn Lighting Control | UPC | 078275067745 |