Abbotsford
intek4436sm

INTERMATIC EK4436SM 105-305VAC 50/60Hz Metal Stem Mount Electronic Photocontrol

Price $68.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EK4436SM

Description

The EK4436SM is an electronic photocontrol that fits standard ½" trade size knockouts in standard outlet boxes and wall pack lighting fixtures. It is made of a Zinc Die Cast Metal housing that stands up to outdoor environments and features a silicon light sensor with a zero-crossing circuit to provide a long service life.PRODUCT FEATURES:- Dusk-to-dawn control of outdoor lighting, floodlights and security lighting- Ideal for LED fixtures totaling 1650 W @ 277 VAC- Non-drifting silicon light sensor IR filtered for human eye response- Zero-cross technology helps device withstand severe inrush current andextend relay life- Exceeds 10,000 ON/OFF operations at full load to meet life expectancyof LED fixtures- Adjustable directional light hood included- Zinc Die Cast Housing- All components meet 15-year life requirements


Non-drift silicon light sensor with IR filter

DC relay with zero-crossing circuitry for extended life

Conformal coated PCB

15-year design life

Exceeds 10,000 ON/OFF switching cycles

Fail ON mode

Ideal for single or multifixture HID and LED installations (up to 1,650 W @ 277 VAC)

255 J MOV surge protection element

1⁄2"-14 NPSM threaded stem fits standard outlet boxes and wall packs for a minimum installation hole size of 7/8 inch diameter

#18 AWG wire leads

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Electronic, Dusk-to-Dawn Voltage Rating 120 - 277 VAC
Sensor Type Silicon Mounting Type Stem
Frequency Rating 50/60 Hz Power Rating 0.4 W Maximum
Operation Cycles 10000 Terminal Connection Color Coded Lead
Material Metal Color Gray
Dimensions 1-3/4 in W x 2-1/4 in D x 3.38 in H Temperature Rating -40 to 158 °F
Standards ANSI C136.24 Application Dusk to Dawn Lighting Control, Indoor/Outdoor/Raintight
UPC 078275148406

Packages

1 - UNIT - 1 12 - UNIT - 12