Intermatic® Stem Mount Photo Control
Description
Photocontrol, Thermal; 240 Vac Voltage Rating; 3600 W Tungsten Load; 2000 Va Ballast Load; 1 To 5 Fc Turn On Light Level; 3 To 15 Fc Turn Off Light Level; 6 Inch Wire Lead Terminal; Temperature Rating -40 To 158 Deg F; 1/2 Inch-14 Tpi Stem Mounting
Specifications
Brand Name | Intermatic | Item Name | Photocontrol |
Type | Thermal | Voltage Rating | 240 VAC |
Ballast Load | 2000 VA Ballast Load, 8.3 A Ballast Current | Amperage Rating | 15 A Tungsten, 8.3 A Ballast |
Power Rating | 2000 VA Ballast Load, 3600 W Tungsten Load | Terminal Connection | 6 in Wire Lead |
Material | Polycarbonate | Color | White/Gray |
Dimensions | 2-5/16 in L x 1-9/16 in W x 1-9/16 in D | Enclosure Type | Raintight |
Temperature Rating | -40 to 158 °F | Includes | Washer Gasket and Locking Nut |
Standards | CSA Certified, UL Listed | Application | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
UPC | 078275530089 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |