Abbotsford
cwdsp15347w

COOPER INDUSTRIES SP15-347W 15Amp 347V Heavy Duty Switchpack

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SP15-347W

Description

The switchpack has two main components: a transformer and one high current relay. The transformer has a primary line voltage input and a secondary low voltage output. The low voltage output, 15 VDC, provides operating power to connected low voltage Greengate occupancy sensors. When an occupancy sensor detects motion, it electrically closes an internal circuit, pulling up the control signal between the sensor and the switchpack. This signals the switchpack to close its high current relay, turning the connected load on.The switchpack is designed to work with low voltage sensors which require switchpacks. It cannot be used with sensors designed for use with any other low voltage relay systems.

Specifications

Brand Name Cooper Industries Item Name Switch Pack
Type Heavy-Duty Voltage Rating 347 V
Amperage Rating 15 A For Use With Low Voltage Relay Systems

Packages

1 - UNIT - 1