Abbotsford
cwdsp20mv

COOPER INDUSTRIES SP20-MV 20Amp 120V-277V Heavy Duty Switchpack

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SP20-MV

Description

Switchpacks provide 15 VDC operating voltage to all low voltage, 15 VDC occupancy sensors and daylighting controllers. A single switchpack can provide power for up to five sensors. Up to ten switchpacks can be connected to one sensor for control of multiple circuits. Isolated contacts may also be used to control HVAC, contactors, motors, etc.FEATURES:- Replaces separate transformers and relays- Zero-crossing circuit provides increased durability, especially with today’s high inrush loads- Capable of switching up to 20 Amps- Suitable for Plenum use- Rated for Ballast, Tungsten and Motor Loads

Specifications

Brand Name Eaton Sub Brand Switchpack - Heavy Duty
Item Name Switchpack Size 2.375 IN Length 5.0 IN Width 3.0 IN Height
Type Heavy Duty Voltage Rating 120 - 277 VAC
Wattage 2400 - 5400 W Dimensions 2-3/8 in L x 5 in W x 3 in H
Standards UL Listed, CSA Certified Application For Lighting
UPC 080083503223

Packages

1 - UNIT - 1