![lutppdv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360950.jpg?preset=medium)
LUTRON PP-DV 6.5W 120-277V PP Series Dual Voltage Power Pack
Description
PP Series Power Packs provide both the 24 V- power supply to operate Lutron wired occupancy sensors, as well as the 16 A line-voltage relay to control the load, in one compact housing. The unit can be mounted inside a ballast enclosure or inside/outside a junction box.
Specifications
Brand Name | Lutron | Sub Brand | PP Series Power Packs |
Item Name | Power Pack | Type | Dual Voltage |
Voltage Rating | 120 - 277 V | Amperage Rating | 16 A |
Frequency Rating | 50/60 Hz | Series/Model | PP |
Power Rating | 6.5 W | Output Rating | 24 VDC |
Material | Plastic | Dimensions | 3.69 in L x 2.33 in W |
Cable Size | 16 AWG | Mounting | Junction box or standard fluorescent fixture ballast cavity' |
Humidity | 0 - 90% Humidity, Non-Condensing | Temperature Rating | 0 °C to 40 °C |
Standards | UL and cUL Listed | Application | For Occupant Sensors and PP-SH Units |
UPC | 027557980845 |
Packages
1 - UNIT - 1 |