
WATT STOPPER HBP-EM1 High Bay EM-1 Extender Module, White
Description
High Bay Extender Module, Passive Infrared, 120/230/347VAC, 360-deg Field of View.FEATURES:* Sensor - Low Voltage, Passive Infrared* Type - High Bay Occupancy Sensor* Voltage - 120/230/347 VAC* Field of View - deg - 360-deg* Coverage - area - 15-40 sq-ft * Beam Pattern - 100-feet Diameter At 40-ft Height* Color - White* Mount - Surface* Operating Temperature: 32-158 deg F. * Humidity: 20-90 Percent
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | High/Low-Bay Extender Module | Material | Plastic |
Type | High Bay Occupancy Sensor | Voltage Rating | 24 VDC |
Color/Finish | White | Application | For Warehouses, Industrial Floor Parking Lots |
UPC | 754182935093 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |