
ACUITY 218HT3 nWSX PDT LV Series Dual Technology nLight Wall Switch Occupancy Sensor - Raise/Lower Dim Control, White
Description
The nWSX PDT LV Series nLight wall switch occupancy sensor provides a simple control solution for a small room, in particular one utilizing nLight enabled digital luminaires. Capable of detecting small motion up to 20 ft (6.10 m), this sensor is perfect for private offices, private rest rooms, copy rooms, closets or any small enclosed space. The nWSX PDT LV utilizes PIR/Microphonics Dual Technology (PDT). This stylish sensor can be programmed locally, via the front push-button(s), or remotely via the nLight SensorView software. The nWSX PDT LV includes an integrated photocell (disabled by default).
Specifications
Brand Name | Lithonia Lighting | Sub Brand | nLight |
Item Name | Occupancy Sensor | Type | Wall Switch, Dual Technology, Raise/Lower Dim Control, Indoor |
Voltage Rating | 15 - 24 VDC | Amperage Rating | 3 mA |
Sensor Type | Passive Infrared | Color | White |
Mounting Type | Surface, Single Gang Box or Low Voltage Ring | Series/Model | NWSX |
Frequency Rating | 50/60 Hz | Lens Type | LED |
Terminal Connection | (2) RJ45 nLight Network Ports | Dimensions | 2.74 in H x 1.68 in W x 1.63 in D |
Temperature Rating | 32 - 140 °F | Includes | Wall Plate, Integrated Photocell (Disabled by Default) |
Standards | cULus Listed, NEC 725.55 Compliant, RoHS Compliant, DLC Listed, Energy Management Equipment, UL916 (E167435) | Application | Education, Government, Healthcare, Hospitality, Manufacturing, Offices & Banks, Religious, Retail, Sports and Recreation, Warehouses |
UPC | 753573973911 |
Packages
1 - UNIT - 1 |