
ACUITY 235YAG 120/277V WSX Series Passive Infrared Dimming Occupancy Wall Switch, White
Description
The WSX family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSX family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private rest rooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSX family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSX units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds.
Specifications
Brand Name | Acuity Controls | Sub Brand | Sensor Switch |
Item Name | Occupancy Sensor | Type | Wall Switch, Automatic On |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Infrared |
Coverage Area | 180° | Color | White |
Mounting Type | Single Gang Switch Box | Series/Model | WSX |
Frequency Rating | 50/60 Hz | Maximum Load Capacity | 800 W at 120 VAC, 1200 W at 277 VAC, 1500 W at 347 VAC Relay, 1/4 hp Motor |
Dimmable | Yes | Material | Plastic |
Dimensions | 2.74 in H x 1.68 in W x 1.63 in D | Mounting Height | 30 - 48 in |
Temperature Rating | 0 - 60 °C | Standards | cULus Listed, RoHS Compliant |
Application | Closet/Storage Room, Conference Room, Corridor, Hotel, Open Office, Private Office, Restroom, Stairwell, any Small Enclosed Space | UPC | 889804540062 |
Packages
1 - UNIT - 1 |