Abbotsford
cwdahacdt2000dmv

COOPER INDUSTRIES 2000 Sq.Ft. 32kHz 2-Way MicroSet Dual Tech Line Voltage Ceiling Sensor - Dual Relay with Daylight Sensor

Price $346.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHAC-DT-2000-DMV

Description

The dual technology sensor’s combination of ultrasonic and passive infrared technologies offers the most complete sensing equipment available today. MicroSet self-adjusting dual technology sensors drastically simplify and reduce a contractor’s installation and adjustment time period.

Specifications

Brand Name Eaton Item Name Occupancy Sensor
Type Daylight Sensor Voltage Rating 120 - 347 VAC
Sensor Type Passive Infrared/Ultrasonic Viewing Angle 360°
Coverage Area 2000 ft² Color White
Mounting Type Ceiling Frequency Rating 32 kHz
Response Time 10 min Auto Mode, 15 sec Test Mode Lens Type LED
Terminal Connection Neutral Dimensions 4.5 in W x 1.42 in H
Temperature Rating 32 - 104 °F For Use With Incandescent, MLV, Halogen
Standards cULus Listed, FCC Approved, RoHS Compliant Application For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces
UPC 032664748769

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok