Abbotsford
cwdahacp0500

COOPER INDUSTRIES 500 Sq.Ft. MicroSet PIR Low/Line Voltage Ceiling Sensor

Price $138.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHAC-P-0500

Description

Eaton’s MicroSet passive infrared (PIR) line voltage ceiling sensor is a motion sensing lighting control used for energy savings and convenience. Available in both single and dual load control, it is designed to detect motion from a heat-emitting source (such as a person entering a room) within its field-of-view and automatically switch lights ON. The sensor is also equipped with an ambient light level sensor, that, when enabled, the daylighting feature prevents lights from turning ON when the room is adequately illuminated by natural light.

Specifications

Brand Name Cooper Industries Sub Brand MicroSet
Item Name Ceiling Sensor Type Low Voltage, Self-Adjustable
Voltage Rating 10 - 30 VDC Amperage Rating 25 mA
Sensor Type Passive Infrared Viewing Angle 360°
Coverage Area 500 ft² Color White
Mounting Type Ceiling Series/Model AHAC-P
Frequency Rating 40 kHz Maximum Load Capacity 1 A at 30 VDC
Response Time 15 sec - 10 min Lens Type Red LED
Material Polycarbonate Resin Dimensions 4-1/2 in L x 0.8 in W x 1.42 in H
Temperature Rating 32 - 104 °F Standards cULus Listed, FCC Compliant, NOM Certified, RoHS Compliant
UPC 032664748783

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok