
COOPER INDUSTRIES 1200 Sq. Ft. Wide Angle 120 Degree Dual Tech Wall/Corner Sensor, White
Description
PRODUCT FEATURES:- MicroSet self-adjusting time delay and sensitivity- Products tested to NEMA WD 7 - 2011 Occupancy Motion Sensors Standard- Built-in light level sensor- Selectable walk-through mode- California Title 20 Compliant
Specifications
Brand Name | Eaton | Item Name | Occupancy Sensor |
Type | Ceiling Sensor | Voltage Rating | 0 - 30 VDC |
Sensor Type | Passive Infrared/Ultrasonic | Viewing Angle | 120° |
Coverage Area | 1200 ft² | Color | White |
Mounting Type | Ceiling | Frequency Rating | 32 kHz |
Response Time | 15 sec Test Mode | Lens Type | LED |
Dimensions | 2 in D x 3.4 in W x 4.4 in H | Temperature Rating | 32 - 104 °F |
For Use With | Incandescent, MLV, Halogen | Standards | cULus Listed, FCC Approved, RoHS Compliant |
Application | For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces | UPC | 032664748905 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |