COOPER INDUSTRIES 1200 Sq.Ft. Passive Infrared Wall/Corner Sensor, White
Description
Eaton’s passive infrared low voltage wall/corner sensor is a motion sensing lighting control used for energy savings and convenience. The sensor detects motion from a heat-emitting source (such as a person entering a room) within its field-of-view and automatically switch lights ON.
Specifications
Brand Name | Eaton | Item Name | Occupancy Sensor |
Type | Sensor | Voltage Rating | 0 - 30 VDC |
Sensor Type | Passive Infrared | Viewing Angle | 120° |
Coverage Area | 1200 ft² | Color | White |
Mounting Type | Ceiling | Frequency Rating | 32 kHz |
Response Time | 15 sec Test Mode | Lens Type | LED |
Dimensions | 2 in D x 3.4 in W x 4.4 in H | Temperature Rating | 32 - 104 °F |
For Use With | Incandescent, MLV, Halogen | Standards | cULus Listed, FCC Approved, RoHS Compliant |
Application | For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces | UPC | 032664748929 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |