![lcl476184](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104191052.jpg?preset=medium)
PHILIPS LIGHTING 929001819004 1W Ceiling Infrared Occupancy Sensor, White
Description
1W Ceiling Infrared Occupancy Sensor, White.PRODUCT FEATURES:- Cap-Base G13 [ Medium Bi-Pin Fluorescent]- Main Application Indoor- Power (Rated) (Nom) 1 W- T-Ambient (Max) 45 °C- T-Ambient (Min) -5 °C- Energy Saving Product Yes- RoHS compliance- CE marking- UL certificate
Specifications
Brand Name | Philips Lighting | Item Name | IA Occupancy Sensor |
Type | Wireless | Sensor Type | IR |
Color | White | Mounting Type | Ceiling |
Temperature Rating | -5 to 45 °C | Includes | Interfaces, Sensors, Cables, Dimmers and others |
Standards | RoHS Compliant, CE Certified, UL Listed | UPC | 046677476182 |
Packages
1 - UNIT - 1 |