![lcl476192](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104191590.jpg?preset=medium)
PHILIPS LIGHTING 929001819104 1W Multi-Ceiling Daylight Infrared Occupancy Sensor, White
Description
1W Multi-Ceiling Daylight Infrared Occupancy Sensor, White.
Specifications
Brand Name | Philips Lighting | Item Name | IA Occupancy Sensor |
Type | Wireless | Sensor Type | IR |
Color | White | Mounting Type | Ceiling |
Series/Model | OCC-DL | Temperature Rating | -5 to 45 °C |
Includes | Interfaces, Sensors, Cables, Dimmers and others | Standards | RoHS Compliant, CE Certified, UL Listed |
UPC | 046677476199 |
Packages
1 - UNIT - 1 |