Abbotsford
lev9864led

LEVITON MANUFACTURING OF CANADA 9864-LED 120V 60Hz LED Ceiling Occupancy Sensor Lampholder with 8.7W LED Module, White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:9864-LED

Description

LED Ceiling Occupancy Sensor Lampholder with 8.7W LED Module, 8.7W-120VAC, 60Hz - WhiteThe LED Ceiling Occupancy Sensor Lampholder features an 8.7 Watt LED module, making it the energy efficient, popular alternative to incandescent and CFL fixtures. The LED Ceiling Occupancy Sensor incorporates today's most wanted features and meets NFPA® 70, NEC® Section 410.16 C (1) requirements. When motion is detected, it automatically turning lights ON and turns the lights off after 3 minutes when the room is vacated. It is easy to install with pigtail leads and knockout holes for multiple ceiling box configurations. Designed for indoor use only, the device is ideal for closets, workrooms, basements, storage areas, utility rooms and attics.

Specifications

Brand Name Leviton Item Name Occupancy Sensor
Type Direct, Symmetric Voltage Rating 120 V
Color White Mounting Type Wall/Surface
Maximum Load Capacity 8.7 W Dimmable No
Material Plastic Dimensions 200.025 mm L x 152.4 mm W x 76.2 mm H
Includes Control Unit, Lamp, Light Sensor Standards NFPA 70
UPC 078477732045

Packages

1 - UNIT - 1 12 - UNIT - 12 18 - UNIT - (18)