Abbotsford
lutloscdt2000wh

LUTRON LOS-CDT Series Dual Technology Ceiling-Mount Sensor (2000 Sq.Ft. Coverage), White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:LOS-CDT-2000-WH
Documents Documents

Description

The LOS-CDT Series dual technology ceiling-mount sensors can integrate into Lutronsystems or function as stand-alone controls using a Lutron power pack. The technology eliminates manual sensitivity and timer adjustments during installation and over the life of the product.


Intelligent, continually adapting sensor

Ultrasonic (US) combined with Passive Infrared (PIR) sensing provide high sensitivity, high noise immunity, and excellent false tripping immunity

Suited for complex environments that are difficult to control with single-technology sensors

Snap-locks to ceiling-mounted cover plate

Non-Volatile Memory: settings saved in protected memory are not lost during power outages

500 ft to 2000 ft (46 m to 186 m) coverage when mounted on an 8 ft to 12 ft (2.4 m to 3.7 m) ceiling

Affords choice of turning lights off or dimming to a preset level in the unoccupied state when integrated with a Lutron system

Specifications

Brand Name Lutron Sub Brand LOS-CDT series
Item Name Occupancy Sensor Type Dual Technology, Indoor
Voltage Rating 20 - 24 VDC Sensor Type Ultrasonic, Passive Infrared
Sensing Distance 6.7 m, 9.8 m, 19.5 m Viewing Angle 360°
Coverage Area 2000 ft² Color White
Mounting Type Ceiling Series/Model LOS-CDT
Response Time 30 min Material Plastic
Dimensions 38 mm D Mounting Height 2.4 m
Temperature Rating 0 °C to 40 °C Standards UL, cUL Listed
Application For Lighting Control UPC 027557212373

Packages

1 - UNIT - 1 12 - UNIT - 12