Abbotsford
lutqsm24wc

LUTRON QSM2-4W-C 434Mhz QS Sensor Module, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:QSM2-4W-C
Documents Documents

Description

The QS Sensor Module (QSM) is a ceiling-mounted device that integrates Lutron wireless and wired sensors and controls through the QS communication link to Energi Savr NodeTM (ESN) units, GRAFIK Eye QS control units, Quantum systems, Sivoia QS shades /draperies, and myRoomT control modules.FEATURES:• Uses Clear Connect RF Technology for communication with Radio Powr Savr occupancy sensors, Radio Powr Savr daylight sensors, and PicoR wireless controllers.• QSM connects to four Lutron wired sensors or controls—occupancy sensors, daylight sensors, EcoSystem infrared (IR) receivers, or EcoSystemR wallstations. Does not apply to wireless only models.• Powered by the QS link—no line voltage connections are required.• Contact Lutron for compatibility details with the Quantum system.• Compatible with the entire ESN product family:— Allows Lutron wired occupancy sensors, daylight sensors, EcoSystem wall stations, EcoSystem IR receivers, PicoR wireless controllers, Radio Powr Savr wireless occupancy sensors and daylight sensors to control ESN units.• Compatible with GRAFIK Eye QS control units. — GRAFIK Eye QS control unit models starting with QSGR.

Specifications

Brand Name Lutron Sub Brand QS Sensor Module
Item Name QS Sensor Module Type Sensor Interface
Voltage Rating 24 - 36 VDC Mounting Type Ceiling
Frequency Rating 431.5 - 436.6 MHz Dimensions 4.04 in
Temperature Rating 0 °C to 40 °C Standards UL, cUL Listed, FCC Approved, IC, SCT, Buy American Compliant
UPC 027557783354

Packages

1 - UNIT - 1 12 - UNIT - 12