Abbotsford
senwv16

ACUITY 184CHV 12-24 VAC/VDC WV 16 Series Wide View Occupancy Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184CHV

Description

The WV 16 Series Wide View occupancy sensor is designed to mount in a corner and detect small motions up to 40 ft (12.19 m) away, and larger motions up to 70 ft (21.34 m) away. This makes it ideal for 30 ft x 30 ft (9.14 m x 9.14 m) classrooms or corridors up to 70 ft (21.34 m) long. The enclosure’s convenient tilting feature enables the sensor to be mounted at any height from 8 to 10 ft (2.44 to 3.05 m). When corner or wall mounting is not possible, the WV BR bracket accessory can be used to mount the WV 16 to the ceiling. Additionally, the WV 16 may be used in combination with other sensors to customize coverage for very large or irregularly shaped spaces. For rooms with obstructions, use the WV PDT 16 Series sensor which adds Microphonics™ detection.FEATURES:• 100% Digital PIR Detection, Excellent RF Immunity• 120º by 40 ft (12.19 m) Coverage for Small Motion• Adjustable Time Delay• Push-Button Programmable• Convenient Test Mode• No Field Calibration or Sensitivity Adjustments Required• 100 hr Lamp Burn-in Time

Specifications

Brand Name Acuity Brands Item Name Corner Sensor
Type PIR Voltage Rating 12/24 VAC/DC
Amperage Rating 4 mA Sensing Distance 2.7 m Floor, 12.19 m Front, 6 m Side
Viewing Angle 30 - 120° Color White, Gloss/DC
Mounting Type Surface Frequency Rating 50/60 Hz
Response Time 10 min Material Plastic
Dimensions 91.4 mm W x 44.5 mm D x 76.2 mm H Mounting Height 3.05 m
Temperature Rating -10 to 71 °C UPC 745975810093

Packages

1 - UNIT - 1