
STEINEL 60261 120V 360 Degree Ceiling Mount Outdoor Occupancy Sensor, White
Description
IS 360 ceiling mount outdoor occupancy sensor. 360° coverage with up to 40 ft reach. 720 switching zones for highly accurate small motion detection. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Detects motion directly beneath sensor for immediate detection. Light level feature allows lighting to remain off during daylight regardless of occupancy. Automatically adjusts to temperature changes keeping sensitivity and coverage consistent. Built in surge protection with auto-reset. Raintight IP54 rated. Suitable for interior or exterior use.
Specifications
Brand Name | Steinel | Item Name | Occupancy Sensor |
Type | Outdoor | Voltage Rating | 120 V |
Sensor Type | Passive Infrared | Sensing Distance | 12 m |
Coverage Area | 40 ft | Color | White |
Mounting Type | Ceiling | Frequency Rating | 60 Hz |
Maximum Load Capacity | 600 W | Material | Plastic |
Dimensions | 4.7 in L x 4.7 in W x 3.9 in D | Degree of Protection | IP54 |
Temperature Rating | -4 to 122 °F | Standards | cULus Listed, CSA Certified, RoHS Compliant |
Application | For Interior such as Vestibules and Garages, Exterior Such as Entryways, Carports, Balconies, Building Soffits |
Packages
1 - UNIT - 1 |