Abbotsford
Final sale
watci205w

WATT STOPPER CI-205 24V CI-200 Series Passive infrared (PIR) Ceiling Sensors, White

Inventory
Unavailable for order
Manufacturer:WATT STOPPER
Manufacturer #:CI-205

Description

Wattstopper’s CI-200 Series Passive infrared (PIR) Ceiling Sensors provide 360° coverage to detect occupancy in the controlled area. These low profile sensors reliably control lighting in a variety of applications.FEATURES AND BENEFITS:- 360° coverage- User-adjustable time delay and sensitivity- Low-profile design- Built-in light level sensor- Isolated relay for use with HVAC or other control systems- ASIC enhances reliability and helps eliminate false triggers- Automatic or manual-on operation when used with a BZ-150 Power Pack

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Sensor Type Commercial Ceiling Sensor
Voltage Rating 24 VDC Sensor Type Passive Infrared
Coverage Area 1200 ft² Mounting Type Ceiling
Material Plastic Application For Office Spaces, Classrooms, Aisleways, Warehouses
UPC 754182913305

Packages

1 - UNIT - 1