Abbotsford
watci305

WATT STOPPER CI-305 24V CI-305 Series Passive infrared (PIR) Ceiling Sensor, White

Price $175.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:CI305
Documents Documents

Description

Wattstopper’s CI-300 Passive infrared (PIR) Ceiling Sensors automatically turn lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, low-profile appearance and provides 360 degrees of coverage.FEATURES AND BENEFITS:- Product Environmental Profile- Architecturally appealing low-profile appearance- Auto set automatically selects optimal time delay and sensitivity settings- Automatic or manual-on operation when used with a BZ-150 Power Pack- Plug terminal wiring for quick and easy installation- Accepts low-voltage switch input for manual-on operation- Walk-through mode increases savings potential- 360° coverage

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Commercial Ceiling Sensor
Voltage Rating 24 VDC Amperage Rating 9 mA
Sensor Type Passive Infrared Sensing Distance 13.4 m
Viewing Angle 0 - 360° Color White
Mounting Type Ceiling Material Plastic
Dimensions 25.9 mm D Application For Office Spaces, Classrooms, Aisleways, Warehouses
UPC 754182914319

Packages

1 - UNIT - 1