WATT STOPPER 120/277/347V CI-355 Series Passive Infrared Line Voltage Ceiling Sensor, White
Description
Wattstopper’s CI-355 passive infrared (PIR) occupancy sensor automatically turns lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, low-profile appearance and provides 360 degrees of coverage.FEATURES AND BENEFITS:- Auto set automatically selects optimal time delay and sensitivity settings- Architecturally appealing low profile appearance- 360° coverage- Terminal wiring for quick and easy installation- Operates at 120, 277 or 347VAC, 50/60Hz- Walk-through mode increases savings potential
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Line Voltage Occupancy Sensor | Type | Commercial Ceiling Sensor |
Voltage Rating | 100 - 347 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 13.4 m | Viewing Angle | 0 - 360° |
Color | White | Mounting Type | Ceiling |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 1500 W |
Material | Plastic | Dimensions | 25.9 mm D |
Application | For Office Spaces, Classrooms, Aisleways, Warehouses | UPC | 754182914333 |
Packages
1 - UNIT - 1 |