Abbotsford
watcx105w

WATT STOPPER CX-105 24VDC CX-100 Series Passive Infrared Ceiling/Wall Sensor, White

Price $160.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:CX105
Documents Documents

Description

Wattstopper’s CX-100 Series Passive infrared (PIR) Ceiling/Wall Sensors detect occupancy to control lighting in a wide variety of applications. These sensors provide superior coverage and performance with great energy savings.FEATURES AND BENEFITS:- Turns lights on and off based on occupancy- User-adjustable time delay and sensitivity- ASIC technology reduces components and provides greater reliability- Choice of four coverages patterns- Built-in light level sensor- Isolated relay for use with HVAC or other control systems- Automatic or manual-on operation when used with a BZ-150 Power Pack

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Commercial Ceiling/Wall Sensor
Voltage Rating 24 VDC Sensor Type Passive Infrared
Coverage Area 2000 ft² Mounting Type Ceiling
Material Plastic Application For Office Spaces, Classrooms, Aisleways, Warehouses
UPC 754182911394

Packages

1 - UNIT - 1