Abbotsford
watlmdc100

THE WATT STOPPER INC LMDC-100 Occupancy Sensor Dual Technology, Wall Switch, Automatic On/Off, Manual-On/Off 24 VDC,

Price $532.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THE WATT STOPPER INC
Manufacturer #:LMDC-100

Description

WattStopper® Digital dual technology occupancy sensor. Ceiling mount. Automatic On/Off light output. Combines passive infrared and ultrasonic technologies for most comprehensive coverage. Component of digital lighting management integrated control system. Quick access to Push learn for system personalization. Digital sensor with LCD display and programming pushbuttons behind snap-off cover. IR transceiver for wireless configuration and remote control. Low profile design for architectural appeal.

Specifications

Brand Name WattStopper Item Name Occupancy Sensor
Type Dual Technology, Wall Switch, Automatic On/Off, Manual-On/Off Voltage Rating 24 VDC
Amperage Rating 20 mA Sensor Type Passive Infrared and Ultrasonic
Viewing Angle 360° Coverage Area 1000 ft²
Color White Mounting Type Ceiling, 4 in Octagonal Box
Frequency Rating 40 kHz Response Time 20 min
Lens Type LED Terminal Connection (2) RJ45
Dimensions 4-1/2 in dia x 2 in H x 0.7 in D Temperature Rating 32 - 104 °F
Standards UL and cUL Listed, FCC Part 15 Compliant UPC 754182926329

Packages

10 - UNIT - (10)