![watwt605](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380776063.jpg?preset=medium)
WATT STOPPER WT-605 24VDC WT Series Ultrasonic Ceiling Sensor, White
Description
Wattstoppers Wt Ultrasonic Ceiling Sensors Utilize 32 Khz Frequency Ultrasonic Technology To Detect Occupancy. The Sensors Are Available In Several Models To Control Lighting In A Wide Variety Of Applications.
Specifications
Brand Name | WattStopper | Sub Brand | Wattstopper |
Item Name | Occupancy Sensor | Type | Indoor |
Voltage Rating | 24 VDC | Amperage Rating | 1 A |
Sensor Type | Ultrasonic | Coverage Area | 600 ft² |
Mounting Type | Ceiling | Frequency Rating | 25 kHz |
Terminal Connection | Flying Leads | Material | Plastic |
Temperature Rating | 35 °C | Standards | UL244A, 508 |
Application | For Open Office, Warehouse, Hallway | UPC | 754182911967 |
Packages
1 - UNIT - 1 |