Abbotsford
watw2000a

WATT STOPPER W-2000A 24V W Series Ultrasonic Ceiling Sensor, White

Inventory
Unavailable for order
Manufacturer:WATT STOPPER
Manufacturer #:W-2000A

Description

Wattstopper’s W Series Ultrasonic Ceiling Sensors are versatile motion detectors that control lighting in a wide variety of applications. W Series Sensors can be used individually or as part of an integrated system of Wattstopper lighting control products.FEATURES AND BENEFITS:- Turns lights on and off based on occupancy to reduce energy costs- Adjustable time delay from 15 seconds to 15 minutes- Automatic or manual-on operation when used with a BZ-150 Power Pack- Hallway and 500, 1000 and 2000 square foot coverage available- Ideal for open office areas, conference rooms and restrooms- Advanced Signal Processing (ASP) circuitry automatically adjusts detection threshold

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Sensor Type Indoor
Voltage Rating 24 VDC Amperage Rating 1 A
Sensor Type Ultrasonic Coverage Area 2000 ft²
Mounting Type Ceiling Frequency Rating 25 kHz
Terminal Connection Flying Leads Material Plastic
Temperature Rating 35 °C Standards UL244A, 508
Application For Open Office, Warehouse, Hallway UPC 754182114047

Packages

1 - UNIT - 1