×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sennwvpdt16

ACUITY 184MCF nWV PDT 16 Series Corner Mount 120° Wide View Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184MCF
Documents Documents

Description

The nLight nWV 16 Series Wide View occupancy sensor is designed to mount in a corner and detect small motions up to 40 ft (12.19 m) away, and larger motions up to 70 ft (21.34 m) away. This makes it ideal for 30 ft x 30 ft (9.14 m x 9.14 m) classrooms or corridors up to 70 ft (21.34 m) long. The enclosure’s convenient tilting feature enables the sensor to be mounted at any height from 8 to 10 ft (2.44 to 3.05 m). When corner or wall mounting is not possible, the WV BR bracket accessory can be used to mount the nWV 16 to the ceiling. Additionally, the nWV 16 may be used in combination with other nLight sensors to customize coverage for very large or irregularly shaped spaces. For rooms with obstructions, use the nWV PDT 16 Series sensor which adds Microphonics™ detection.FEATURES:• Patented Dual Technology with PIR / Microphonics™ Detection (PDT version)• 120º by 40 ft (12.19 m) Coverage for Small Motion• Integrated On/Off Photocell• Communicates w/ nLight Network• Remotely Configurable/Upgradeable• Push-Button Programmable• Adjustable Time Delay• 100 hr Lamp Burn-in Timer

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Occupancy Sensor Type Dual-Technology
Voltage Rating 15 - 24 VDC Amperage Rating 3 mA
Sensor Type Passive Infrared, Ultrasonic Viewing Angle 120°
Coverage Area 2400 ft² Color White
Mounting Type Corner/Surface Series/Model NWV PDT 16 Series
Terminal Connection RJ-45 nLight Network Ports Dimensions 3.6 in H x 3 in W x 1-3/4 in D
Mounting Height 9 ft Temperature Rating 14 - 185 °F
For Use With 30 x 30 ft Classrooms or Corridors Up To 70 ft Includes (2) Self Tapping Screws
Standards cUL Listed, RoHS Compliant Application For Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Warehouses
UPC 745975921966

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok