Abbotsford
senwvrpdt16347

ACUITY 184LFX 347V 1-Pole WVR Series Wide View Dual Technology Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184LFX

Description

The WVR Series sensors are a cost effective answer to retrofitting classrooms with inaccessible ceilings. Additionally, these self contained line voltage sensors do not require neutral, meaning the sensor can wire directly off local switches! Typical retrofits utilize wiremold coming out of a local switch up to the sensor's mounting location. In new construction, an electrical junction box can be located in the wall with the sensor wired to interrupt the feeds to the switches. The WVR Series sensors use Passive Infrared (PIR) detection technology. For rooms with obstructions the WVR PDT 16 Series is recommended.

Specifications

Brand Name Acuity Brands Item Name Low Voltage Occupancy Sensor
Type Passive Dual Technology, Wide View Voltage Rating 347 VAC
Amperage Rating 13 A Number of Poles 1
Viewing Angle 120° Coverage Area 40 ft
Color White Mounting Type Corner/Surface
Series/Model WV Frequency Rating 50/60 Hz
Dimensions 3.6 in W x 1-3/4 in D x 3 in H Standards cUL, UL Listed, BAA, CA Title 24 Compliant, RoHS Compliant
UPC 745975894192

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok