![cfifh360347](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698976.jpg?preset=medium)
PHILIPS LIGHTING 912401310981 347V CFI High Bay Sensor Motion, 360° Coverage
Description
High bay sensor occupancy and motion detection using Passive Infrared Technology. 360° wide range and aisle way coverage interchangeable lenses. Up to 35 foot mounting height. Relay embedded (no external box is required). No minimum load requirement. Adjustable time delay, from about 30 seconds to 25 minutes. LED activity indication blinks when sensor detects motion. Self containing using standard 1/2” knockouts. Relay circuitry zero crossing to provide long reliable life. 1/2” knockout (7/8” OD) with double D sides to prevent turning if used.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Occupancy Sensor | Type | High Bay |
Voltage Rating | 347 V | Sensor Type | Passive Infrared |
Sensing Distance | 6.1 m Sideways | Viewing Angle | 360° |
Color | Beige | Mounting Type | Surface, Universal |
Response Time | 25 min | Material | Plastic |
Dimensions | 91 mm W x 91 mm H x 39 mm D | Mounting Height | 10.668 m |
Standards | UL and cUL Listed | Application | For Indoor, Industrial |
UPC | 734343503743 |
Packages
1 - UNIT - 1 |