Abbotsford
sencmrb6lt

ACUITY 184CH6 120/277V CMRB 6 Series High Bay 360º Sensor Low Temp/ High Humidity, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184CH6
Documents Documents

Description

Designed for mounting heights of up to 45 ft (13.72 m), the CMRB 6 High Bay 360º sensor provides Passive Infrared (PIR) occupancy detection over a 15-20 ft (4.57-6.10 m) radial coverage pattern that overlaps the areas lit by a typical high bay fixture. This line voltage sensor switches loads directly without the need for a power pack. The CMRB 6 sensor mounts directly to the end of a lighting fixture through an extended 1/2 inch chase nipple, and is ideal for individual on/off control of T5/T8 fluorescent lighting. For multiple fixture control, multiple low voltage CMB 6, CMB 50, and/or HMB 10 Series High Bay sensors with power packs are recommended. For lower mounting height applications, CMRB 9 or CMRB 10 Series sensors are recommended.FEATURES:• 100% Digital PIR Detection, Excellent RF Immunity• 360º Coverage Pattern• Self-Contained Relay, No Power Pack Needed• No Minimum Load Requirements• Compatible w/ Electronic & Magnetic Ballasts, CFLs, LED, & Incandescents• Interchangeable Hot & Load Wires, Impossible to Wire Backwards• Push-Button Programmable• Non-Volatile Settings Memory• Adjustable Time Delays• No Field Calibration or Sensitivity Adjustments Required• Convenient Test Mode• 100 hr Lamp Burn-in Timer

Specifications

Brand Name Lithonia Lighting Item Name Occupancy Sensor
Type Low Temperature, High Bay Voltage Rating 120 - 277 VAC
Sensor Type Passive Infrared Viewing Angle 360°
Coverage Area 15 - 20 ft Color White
Mounting Type 1/2 in Knockout, Fixture Series/Model CMRB 6
Frequency Rating 50/60 Hz Maximum Load Capacity 800 W at 120 VAC, 1200 W at 277 VAC, 1500 W at 347 VAC
Lens Type High Bay Dimensions 3.63 in W x 1-1/2 in D x 3.63 in H
Mounting Height 45 ft Temperature Rating 14 - 160 °F
Standards cULus Listed, RoHS Compliant Application For Auditorium, Entertainment/Theatrical, Foyer, Gymnasium, Loading Dock, Manufacturing, Retail, Warehouse/Storage
UPC 745975808366

Packages

1 - UNIT - 1