Abbotsford
senlsxr6

ACUITY 219EP4 120-277V LSXR-6 Series Fixture Mount Sensor, White

Price $70.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:219EP4

Description

The LSXR Family of fixture mount occupancy sensors provides reliable and versatile solutions for commercial and industrial lighting control applications. All LSXR Family sensors utilize passive infrared (PIR) detection and feature interchangeable lenses, providing flexibility for multiple mounting height and coverage pattern requirements. Available options include dual relays, HVOLT powering, and an integrated switching / dimming photocell.All LSXR Family sensors utilize 100% digital Passive Infrared (PIR) detection and power from / switch line voltage. Available options include dual relays, HVOLT powering, and an integrated switching / dimming photocell. FEATURES:• Four interchangeable lenses - high mount 360º, low mount 360º, high mount aisleway, and small motion 360º• Integrated mounting bracket drops lens down 3” from chase nipple - no bracket accessory required• 100% digital PIR detection - provides excellent RF immunity• No PIR field calibration or sensitivity adjustments required• Single or dual relay versions - designed with robust protection from the harsh switching requirements of T5 fluorescent and LED loads• Powers from single or two-phase line connections• Reversible hot & load wires - eliminates backwards wiring• Photocell and 0-10 VDC dimming options• Digital push-button programming - no tools or analog adjustments required• Non-volatile settings memory• Convenient test mode - quickens initial walk and/or photocell testing• Green LED indicator• LampMaximizer® minimum on timer (15 min) enables usage of shorter occupancy time delays while protecting fluorescent lamp life• Default 10 minute occupancy time delay

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Occupancy Sensor Type Indoor
Voltage Rating 120 - 277 VAC Sensor Type Passive Infrared
Viewing Angle 360° Coverage Area 1000 ft²
Color White Mounting Type Fixture
Series/Model LSXR Maximum Load Capacity 800 W at 120 VAC, 1200 W at 277 VAC
Response Time 30 sec - 30 min Material Plastic Lens
Dimensions 2-1/2 in W x 4 in D x 3-3/4 in H Mounting Height 15 - 45 ft
Temperature Rating -10 to 60 °C Includes 360° Lens
Standards ROHS Compliant, cUL, UL Listed Application For Roadways, Bridges and Tunnels, Sports and Recreation, Transportation, Warehouses, Automotive and Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Power and Gas, Religious, Residential, Retail, Commercial and Industrial Lighting Control Applications
UPC 820476096402

Packages

1 - UNIT - 1 96 - SKID - 96