
COOPER INDUSTRIES ONW-D-1001-347-W 347W NeoSwitch Dual Tech/Single Level Wall Switch Sensor (Ground Required), White
Description
The Dual Technology Single Level Occupancy Sensing Wall Switch is a motion sensing lighting control and conventional wall switch allin-one that is used to for energy savings and convenience. It does not require a neutral wire for installation making it ideal for retrofit applications.FEATURES:- Air-gap switch ensures no leakage current to load - Selectable built-in light level sensor - NEMA WD7 Guide robotic method utilized to verify coverage patterns
Specifications
Brand Name | Cooper Industries | Sub Brand | Greengate |
Item Name | Occupancy Sensor | Type | Single Level, Neo-Switch Dual Technology |
Voltage Rating | 120/230/277 VAC | Sensor Type | Passive Infrared and Ultrasonic |
Viewing Angle | 180° | Coverage Area | 1000 ft² |
Color | White | Mounting Type | Wall |
Series/Model | ONW-D | Frequency Rating | 50/60 Hz |
Maximum Load Capacity | 800 W Incandescent/Tungsten at 120 VAC, 1200 W at 120 VAC, 1/4 hp at 125 VAC, 2700 W Fluorescent/Ballast at 230/277 VAC | Response Time | 5, 15, 30 min |
Material | ABS | Dimensions | 1.732 in W x 4.35 in H |
Temperature Rating | 32 - 104 °F | Includes | (1) Single Gang Wallplate |
Standards | cULus Listed, FCC Compliant, RoHS Compliant | Application | For Lunch/Break Rooms, Private Offices, Small Conference Rooms, Small Classrooms, Small Restrooms (1-2 Stalls), Small Lounges, Small Waiting Rooms, Small Closets, Small Storage Areas |
Packages
1 - UNIT - 1 |