COOPER INDUSTRIES ONW-D-1001-MV-WH 120V-277V NeoSwitch Dual Tech/Single Level Wall Switch Sensor (Neutral Required), White
Description
The Dual Technology Single Level Occupancy Sensing Wall Switch is a motion sensing lighting control and conventional wall switch all-in-one that is used for energy savings and convenience.FEATURES:- Air-gap switch ensures no leakage current to load- Selectable built-in light level sensor- NEMA WD7 Guide robotic method utilized to verify coverage patterns
Specifications
Brand Name | Cooper Industries | Item Name | Occupancy Sensor |
Type | NeoSwitch Dual Tech/Single Level Wall Switch | Voltage Rating | 120 - 277 V |
Sensor Type | Passive Infrared and Ultrasonic | Sensing Distance | 36 x 30 ft Major Motion, 20 x 16 ft Minor Motion |
Viewing Angle | 180° | Coverage Area | 1000 ft² |
Color | White | Mounting Type | Wall |
Frequency Rating | 50/60 Hz | Maximum Load Capacity | 0 - 800 W at 120 V Incandescent, 0 - 1200 W at 120 V Fluorescent, 0 - 2700 W at 277 V Fluorescent |
Dimensions | 1-3/42 in W x 1.9 in D x 2.618 in H | Temperature Rating | 32 - 104 °F |
Includes | (1) 1-Gang Wallplate | Standards | FCC Compliant, cULus Listed, RoHS Compliant |
Application | Private Offices, Small Conference Rooms, Lunch-Break Rooms, Small Classrooms, 1-2 Stall Small Restrooms, Small Lounges, Small Waiting Rooms, Small Closets, Small Storage Areas |
Packages
1 - UNIT - 1 |