COOPER INDUSTRIES ONWP1001MVW NeoSwitch PIR/Single Level Wall Switch Sensor (Ground Required), White
Description
The Passive Infrared Single Level Occupancy Sensing Wall Switch is a motion sensing lighting control and conventional wall switch all-in-one that is used for energy savings and convenience.FEATURES:- Air-gap switch ensures no leakage current to load- Selectable built-in light level sensor- NEMA WD7 Guide robotic method utilized to verify coverage patterns- LED Rated
Specifications
Brand Name | Cooper Industries | Sub Brand | Greengate, NeoSwitch |
Item Name | Occupancy and Vacancy Sensor | Type | Low Voltage, Wall Switch |
Voltage Rating | 120 - 277 V | Sensor Type | Passive Infrared |
Sensing Distance | 36 ft | Coverage Area | 1000 ft² |
Color | White | Mounting Type | Wall |
Series/Model | VNW-D | Maximum Load Capacity | 1200 W |
Standards | cULus Listed, FCC Compliant, RoHS Compliant | Application | Lighting |
UPC | 080083523863 |
Packages
1 - UNIT - 1 |