
COOPER INDUSTRIES OS306U-LA 600W 120V Single Relay No Neutral 180 Degree Passive Infrared Occupancy Sensor Switch, Light Almond
Description
Eaton Wiring Devices’ stylish passive infrared wallbox sensor provides a convenient energy saving lighting control alternative for 120V applications. The sensor includes light level sensing capability to further enhance the energy savings by preventing automatic control of the lights when the ambient light level is sufficient. This sensor is easily installed in any standard wallbox to control most lighting loads and is available in six colors.
Specifications
Brand Name | Eaton | Item Name | Occupancy Sensor Switch |
Type | 1-Phase, Three-Way | Voltage Rating | 120 V |
Number of Poles | 1 | Sensor Type | Occupancy |
Coverage Area | 450 ft² | Color | Light Almond |
Mounting Type | Flush | Series/Model | OS306U |
Maximum Load Capacity | 600 W | Dimensions | 2.8 in L x 3.3 in W x 5 in H |
Standards | cULus Listed, NOM Certified | UPC | 032664722219 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 |