Abbotsford
cwdos306uw

COOPER INDUSTRIES OS306U-W 600W 120V Single Relay No Neutral 180 Degree Passive Infrared Occupancy Sensor Switch, White

Price $67.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:OS306U-W

Description

Eaton Wiring Devices’ stylish passive infrared wallbox sensor provides a convenient energy saving lighting control alternative for 120V applications. The sensor includes light level sensing capability to further enhance the energy savings by preventing automatic control of the lights when the ambient light level is sufficient. This sensor is easily installed in any standard wallbox to control most lighting loads and is available in six colors.

Specifications

Brand Name Eaton Type Sensor
Number of Poles 1 Color White
UPC 032664722233

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought