![cwdos306w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11904243.jpg?preset=medium)
COOPER INDUSTRIES OS306-W 120V Passive Infrared Wall Mount Occupancy 3-Way Sensor, White
Description
Passive infrared wall mount occupancy vacancy sensor for incandescent, magnetic low-voltage, electronic low-voltage, fluorescent, compact fluorescent, LED and halogen load types. Adjustable, built-in light level sensor. Selectable time delay, manual OFF push button, colour-matched reinforced lens is tamper-resistant.
Specifications
Brand Name | Eaton | Item Name | Occupancy Sensor Switch |
Type | 3-Way, Automatic-On/Automatic OFF, Adjustable, Built-In Light Level Sensor | Voltage Rating | 120 V |
Number of Poles | 1 | Sensor Type | Passive Infrared |
Viewing Angle | 180° | Coverage Area | 450 ft² |
Color | White | Mounting Type | NEMA Wall Box |
Frequency Rating | 60 Hz | Maximum Load Capacity | 600 W, 1/6 hp |
Response Time | 5 sec - 30 min | Dimensions | 2.8 in L x 3.3 in W x 5 in H |
Temperature Rating | 0 °C to 40 °C | Standards | Meets UL94 Requirements, V2 Rated, Listed to UL 244A and 1472; CSA 22.2 No. 184.1 |
Application | For Indoor use |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |