Abbotsford
cwdos310ua

COOPER INDUSTRIES OS310U-A 1000W 120V 1-Pole/3-Way Motion Activated Occupancy Sensor Switch, Almond

Price $81.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:OS310U-A

Description

Occupancy/Vacancy Sensor Switches use advanced Passive Infrared (PIR) technology to sense the movement of heat-emitting bodies. Occupancy Sensors provide Auto-on/Auto-off or Manual-on/Auto-off operation while Vacancy Sensors provide Manual-on/Auto-off operation only (CA Title 24 Compliant). The sensors automatically turn lights off after a space becomes vacant and a preset time delay elapses. Both versions provide single-pole (single-location) and 3-way (multi-location) wiring and work with all lighting load types (INC, MLV, ELV, FLR, CFL, LED). A selectable and dimmable LED nightlight is provided. All sensors are compatible with any decorator-style or decorator screwless wallplate.

Specifications

Brand Name Eaton Item Name Occupancy Sensor Switch with LED Nightlight
Type 1-Phase, Three-Way Voltage Rating 120 V
Number of Poles 1 Sensor Type Occupancy
Coverage Area 1000 ft² Color Almond
Mounting Type Flush Series/Model OS310U
Maximum Load Capacity 1000 W Dimensions 3.31 in L x 2.88 in W x 5.44 in H
Standards cULus Listed, NOM Certified UPC 032664710810

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36