
COOPER INDUSTRIES OS310U-BK 1000W 120V 1-Pole/3-Way Motion Activated Occupancy Sensor Switch, Black
Description
Occupancy/Vacancy Sensor Switches use advanced Passive Infrared (PIR) technology to sense the movement of heat-emitting bodies. Occupancy Sensors provide Auto-on/Auto-off or Manual-on/Auto-off operation while Vacancy Sensors provide Manual-on/Auto-off operation only (CA Title 24 Compliant). The sensors automatically turn lights off after a space becomes vacant and a preset time delay elapses. Both versions provide single-pole (single-location) and 3-way (multi-location) wiring and work with all lighting load types (INC, MLV, ELV, FLR, CFL, LED). A selectable and dimmable LED nightlight is provided. All sensors are compatible with any decorator-style or decorator screwless wallplate.
Specifications
Brand Name | Eaton | Item Name | Occupancy Sensor with Nightlight |
Type | 3-Way, Auto-On/Auto-Off or Manual-On/Auto-Off | Voltage Rating | 120 V |
Number of Poles | 1 | Viewing Angle | 180° |
Coverage Area | 1000 ft² | Color | Black |
Mounting Type | Wall | Series/Model | OS310U |
Frequency Rating | 60 Hz | Maximum Load Capacity | 600 W |
Response Time | 5, 15 and 30 min (Fixed Mode), 5 sec (Test Mode) | Lens Type | LED |
Terminal Connection | Lead Wire | Material | Polycarbonate |
Temperature Rating | 32 - 104 °F | Standards | NOM Certified, cULus Listed, UL File Number E325082, ANSI/IEEE, UL 94 V-2 Flammability |
UPC | 032664710834 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 |