Abbotsford
hublvsm1plwh

HUBBELL LVSM1PLWH Hubbell LV Series–Low Voltage Switch, Momentary, 1 Button, with Pilot LED, White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:LVSM1PLWH
Documents Documents

Description

Low voltage wall switch occupancy sensor designed for virtually any area. For indoor use only. Rugged, high impact, injection molded plastic construction. Mounts to standard single-gang box. 2-year warranty.

Specifications

Brand Name Hubbell Control Solutions Item Name Occupancy Sensor with Pilot LED
Type Low Voltage 1-Button, Momentary, Presence Detector Voltage Rating 24 VDC
Amperage Rating 100 mA Sensor Type High Frequency
Color White Mounting Type 1-Gang Switch Box, Flush, Wall
Material Plastic Dimensions 62 mm D
Temperature Rating 0 - 50 °C Application For Commercial Indoor, Education, Healthcare, Hospitality, Manufacturing, Retail and Warehouse
UPC 640181100375

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok