![lutmsop600mla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487974.jpg?preset=medium)
LUTRON MS-OP600M-LA Maestro 120V 600W Occupancy Sensor Dimmer, Light Almond
Description
MAESTRO® Dimmer with occupancy/vacancy sensor, single-pole/multi-location. Auto-ON/auto-OFF or manual-ON/auto-OFF operation. 600 W incandescent/halogen capacity. Passive infrared motion detection with exclusive Lutron® XCTTM technology for fine motion detection. Adjustable timeout 1, 3, 5, 15 or 30 minutes. High-low sensitivity adjustment. Features locked preset, fade-to-on and fade-to-off.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Occupancy and Vacancy Sensor | Type | Response Value Sensitivity Adjustable |
Number of Poles | 1 | Sensor Type | Passive Infrared |
Sensing Distance | 11 m Floor, 7.7 m Sideways | Viewing Angle | 180° |
Color | Light Almond | Mounting Type | Flush |
Maximum Load Capacity | 600 W | Response Time | 30 min |
Dimmable | Yes | Dimensions | 119 mm H x 75 mm W x 41 mm D |
Mounting Height | 1.2 m | Temperature Rating | 0 °C to 40 °C |
UPC | 027557662468 |
Packages
1 - UNIT - 1 |