LUTRON MS-OPS5AM-LA 120V 5A Maestro Sensor Occupancy/Vacancy with Switch, Light Almond
Description
MAESTRO® Switch with occupancy/vacancy sensor, single-pole/multi-location, neutral wire required. Auto-ON/auto-OFF or manual-ON/auto-OFF operation. 5 A lighting capacity. Passive infrared motion detection with exclusive Lutron® XCTTM technology for fine motion detection. Adjustable timeout 1, 5, 15 or 30 minutes. High-low sensitivity adjustment.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Occupancy Sensor Switch | Type | Multi-Location, 1-Pole, XCT Technology |
Amperage Rating | 5 mA | Number of Poles | 1 |
Sensor Type | Passive Infrared | Sensing Distance | 11 m, 7.7 m |
Viewing Angle | 180° | Color | Light Almond, Gloss |
Mounting Type | Flush | Frequency Rating | 60 Hz |
Maximum Load Capacity | 5 A Light | Response Time | 1, 5, 15 or 30 min |
Dimensions | 75 mm W x 41 mm D x 119 mm H | Mounting Height | 1.2 m |
Temperature Rating | 0 °C to 40 °C | Application | Lighting Control |
UPC | 027557662543 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |