Abbotsford
lutmsops2gr

LUTRON 2A 120V 1-Pole Maestro Occupancy/Vacancy Sensor Switch, Gray

Price $37.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON ELECTRONICS CANADA INC
Manufacturer #:MS-OPS2-GR
Documents Documents

Description

Single-circuit PIR occupancy/vacancy sensor switch. All models feature Lutron exclusive XCT technology. Adjustable timeout - 1, 5, 15, or 30 minutes. Occupancy/vacancy version can be easily programmed to work as vacancy (manual-on) sensor. High-low sensitivity adjustment. 2 A rated for: incandescent/halogen, magnetic low-voltage, electronic low-voltage, fluorescents, CFLs, and LEDs.


Includes (1) Lutron Maestro 2A Motion Sensor Switch; Gloss Finish

Rated to work with up to 2A lighting; 120V

Single Pole only

Wire-Lead installation; Ground or Neutral Required

Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers

180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens

Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough natural light is present in the room

Easy button programming to customize timeout, sensor mode, or sensitivity

Complies with Title 20/24 Section 110.9 for “automatic shutoff”

Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Maestro
Type Single Circuit Mounting Type Wallbox
Standards UL, cUL, NOM Application Lighting Control
UPC 027557982641

Packages

1 - UNIT - 1