
LUTRON MSOPS2HWHC 2Amp 120V 1-Pole Maestro Passive Infrared Occupancy/Vacancy Sensor Switch (Clamshell Packaging for Canada), White
Description
The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Occupancy Sensor Switch | Type | Indoor |
Voltage Rating | 120 V | Amperage Rating | 2 A |
Number of Poles | 1 | Sensor Type | Passive Infrared |
Sensing Distance | 9 m | Viewing Angle | 180° |
Coverage Area | 400 - 900 ft² | Color | White, Gloss |
Mounting Type | Wall, Flush | Frequency Rating | 50/60 Hz |
Response Time | 1, 5, 15, 30 min | Material | Plastic |
Dimensions | 75 mm W x 41 mm D x 119 mm H | Mounting Height | 1.2 m |
Temperature Rating | 0 °C to 40 °C | Standards | UL, cUL Listed, NOM Certified |
Application | For Lighting Control | UPC | 027557983211 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |