Abbotsford
lutmsops2wh

LUTRON 2A 120V Maestro Occupancy Sensor Switch, White Gloss

Price $31.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-OPS2-WH
Documents Documents

Description

MAESTRO® Occupancy sensing switch combines a MAESTRO® switch with a passive infrared occupancy or vacancy sensor. Occupancy version can be set to Auto-ON/auto-OFF or manual-ON/auto-OFF. Adjustable timeout (1, 5, 15 or 30 minutes) and high/low sensitivity adjustment. Crush/tamper resistant lens. Smart ambient light detection. Adaptive switching algorithm for extended relay life. XCT™ technology for fine motion detection.


Includes (1) Lutron Maestro 2A Motion Sensor Switch; Gloss Finish

Rated to work with up to 2A lighting; 120V

Single Pole only

Wire-Lead installation; Ground or Neutral Required

Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers

180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens

Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough natural light is present in the room

Easy button programming to customize timeout, sensor mode, or sensitivity

Complies with Title 20/24 Section 110.9 for “automatic shutoff”

Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Maestro Sub Brand Maestro
Type Occupancy Sensor Switch,Single-pole Mounting Type Wallbox
Standards UL, cUL, NOM Application Lighting
UPC 027557982825

Packages

1 - UNIT - 1 24 - UNIT - 24