![senhw13r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11948028.jpg?preset=medium)
ACUITY 184FKP HW13 Series Low Voltage Hallway Sensor, White
Description
Long narrow PIR detection for control of hallway lighting is provided by the HW13 Series sensor. Applied in pairs and mounted at either end of a long corridor, the HW13 detects occupants entering the hallway up to 130 ft (39.62 m) away (when mounted at 10 ft (3.05 m)). Detection at these distances is for entrances at right angles to the beam pattern. The HW13 may also be used with other low voltage sensors to adequately view a space. For example, a CM 10 ceiling sensor may be in a vestibule at one end while the HW13 is at the other. The HW13 is best mounted at 7 ft (2.13 m).FEATURES:• 100% Digital PIR detection, excellent RF immunity• Coverage up to 130 ft (39.62 m) when mounted at 10 ft (3.05 m)• Push button programmable• Adjustable time delays• Convenient test mode• No rield calibration or sensitivity adjustments required• 100 hr lamp burn-in timer
Packages
1 - UNIT - 1 |