Abbotsford
sennbrg8

ACUITY 184PFH 8-Port nLight Bridge, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184PFH

Description

The nLight 8-Port Bridge increases the number of lighting control zones in an nLight system. This ability stems from the fact that each Bridge has 8 RJ-45 ports into which zones of daisy-chained nLight-enabled devices can connect. The Bridge also is an integral component of the communication backbone in an nLight network. Fundamentally, Bridges act as hubs by aggregating traffic from the connected downstream zones and placing it onto the backbone. They also act as routers by forwarding information from the backbone out to the applicable downstream zones. The Bridge's actual backbone link is formed by connecting to another Bridge or a Gateway via CAT-5 cabling through one of its RJ 45 ports. Finally, Bridges can combine system power from zones that are net contributors of power (i.e. those with downstream power packs and power supplies) and distribute it to zones that are net consumers of power (i.e. those with only sensors). Maximum power output per port is 40mA. - Communicates w/ nLight Network - Remotely Upgradeable - Push-Button Programmable - Green LED Indicators for each Port - Supports up to 128 Devices per Port

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Bridge Sensor Type 8-Port
Voltage Rating 120 - 277 VAC Amperage Rating 60 mA
Color White Mounting Type 4 x 4 in Square Box
Lens Type Green LED Terminal Connection (8) RJ-45 Electrical
Material Plastic Dimensions 4.9 in W x 4.9 in H x 1.05 in D
Standards cULus Listed, RoHS Compliant, Title 24 System Component UPC 745975890743

Packages

1 - UNIT - 1