![senwsdlvrwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15806296.jpg?preset=medium)
ACUITY 184K72 120/277V WSD Series Wall Switch Decorator Style Passive Infrared (PIR) Sensor, White
Description
Wall Switch Sensor , Low Voltage, Isolated Low Voltage Relay, White
Specifications
Brand Name | Acuity Brands | Sub Brand | Sensor Switch |
Item Name | Occupancy Sensor | Type | Wall Switch, Low Voltage |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Infrared |
Color | White | Mounting Type | Single Gang Switch Box |
Series/Model | WSD | Frequency Rating | 50/60 Hz |
Maximum Load Capacity | 1200 W at 277 VAC, 1500 W at 347 VAC, 1/4 hp | Response Time | 30 sec - 20 min |
Lens Type | Green LED | Dimensions | 2.74 in H x 1.68 in W x 1.63 in D |
Mounting Height | 30 - 48 in | Application | Ideal for Private Offices, Copy Rooms, Closets, or Any Small Enclosed Space without Obstructions |
UPC | 745975880294 |
Packages
1 - UNIT - 1 |